Beli dial thickness di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Peacock (Ozaki Manufacturing) Dial Thickness Gauge (Alat ukur ketebalan)Deskripsi:The dial thickness gauge is a handy type measuring instrument that can quickly measure the thickness of small parts, rubber, felt paper, etc. by operating the lever.*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Anvil (mm): Diameter: 10
- Contact Diameter (mm): 10
- Material: Ceramic contact point and anvil
- Measurement Depth (mm): 120
- Measuring Force (N): 1.8 or less
- Measuring Range (mm): 0~10
- Minimum Reading (mm): 0.01
- Overall Length (mm): 106.7
- Type: Frame and gauge integrated type
- TECLOCK Thickness Gauge (Alat ukur ketebalan)Deskripsi:TECLOCK Dial Thickness Gauge withatribut:
- Graduation (mm): 0.01
- monotaro Dial Thickness Gauge (Alat ukur ketebalan)Deskripsi:It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded partsatribut:
- Material: Ceramic (probe, anvil
- Scale Interval (mm): 0.01
- Accuracy (µm): 25
- Contact Point Parallelism (µm): 8
- Measuring Range (mm) : 0-10
- Precision: 25µ
- Probe Diameter (mm): 10
- Mitutoyo Thickness Gauge (Alat ukur ketebalan)Deskripsi:Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Minimum Reading (mm): 0.01
- Indication Error (µm): ±20
- Niigata Seiki (SK) Dial CaliperDeskripsi:Dial Caliper DVC-15II. - Measure outside, inside diameter and depth - Slider displacement indicate on the dial - Satin Finish - Range 0-150mm, Accuracy +/-0.03mm.atribut:
- Depth Bar: Yes
- Minimum Display (mm): 0.02
- Mitutoyo Dial CaliperDeskripsi:The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers faster measurement readabilty.
- Mitutoyo Dial Caliper Metric Type (Jangka Sorong)atribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
- Mitutoyo Dial Caliper GageDeskripsi:The Mitutoyo external dial caliper gage utilizes spring-loaded jaws to provide constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
- INGCO Vernier Caliper (Jangka Sorong)Deskripsi:INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorongatribut:
- Reading (mm): 0.05
- Material: Carbon steel
- ASIMETO Dial Caliper With Carbide Measuring Face (Jangka Sorong)Deskripsi:Standard Accessories-Instruction manual, Calibration certificateatribut:
- Type: Dial Caliper
- Graduation (mm): 0.01
- Series No.: 308
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- monotaro Dial Caliperatribut:
- Dimensions (mm): Depth bar (5 x t2)
- Minimum display amount (mm): 0.01
- Dimension A (mm): 40
- Dimensions d (mm): 16
- Instrument Difference (mm): +/- 0.03
- One rotation of the pointer (mm): 1
- WIHA Caliper Dial Max (Jangka Sorong Digital)Deskripsi:DialMax caliper with 0.1 mm reading.atribut:
- Measuring Capacity (mm): 150
- Reading (mm): 0.1
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- Insize Dial Caliper (Jangka Sorong Analog)Deskripsi:Dial Caliper> Shock dial indicator> Made of stainless steel> Meet DIN862> Made of hardened stainless steel
- SHINWA Vernier Caliper (Jangka Sorong)atribut:
- Depth Bar: Yes
- GENERAL TOOLS Dial CaliperDeskripsi:These calipers are constructed from rigid plastic or fiberglass-reinforced plastic. They are lightweight, non-conductive, non-magnetic, and resistant to corrosion. Their graduated dial displays measurements in millimeters, decimal inches, or fractional inches. Dial calipers use adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. They are easier to read than vernier calipers and are commonly used in light production, laboratories, and woodworking shops. Main and upper jaws can be used for outside, inside, and step measurements. Models with a depth rod can be used for depth measurements.atribut:
- UNSPSC: 41111621
- Brand: GENERAL TOOLS
- Caliper Material: Plastic
- Depth Rod Shape: Rectangular
- Jaw Actuation Type: Thumb Wheel
- Jaw Material: Plastic
- Jaw Shape: Standard Blade Nibs For Inside/Outside Measurement
- Long Form Calibration Certificate: No
- Measurements: 4-Way
- Measures Depth: Yes
- Measures Inside Dimension: Yes
- Measures Outside Dimension: Yes
- Measures Step: Yes
- Shockproof Dial: No
- Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.atribut:
- Units: Metric
- Range (mm): 0-150
- Accuracy (mm): ±0.05
- Graduation (mm): 0.05
- Depth Measuring Bar: Yes
- Mitutoyo Part Number: N15R
- Remarks (mm): 19 (Depth Rod)
- Technology: Mechanical
Daftar Harga dial thickness Terbaru October 2026
| Peacock (Ozaki Manufacturing) Dial Thickness Gauge (Alat ukur ketebalan) | Rp1.999.900 |
| TECLOCK Thickness Gauge (Alat ukur ketebalan) | Rp2.099.900 |
| monotaro Dial Thickness Gauge (Alat ukur ketebalan) | Rp889.900 |
| Mitutoyo Thickness Gauge (Alat ukur ketebalan) | Rp2.799.900 |
| Niigata Seiki (SK) Dial Caliper | Rp1.399.900 |
| Mitutoyo Dial Caliper | Rp1.499.900 |
| Mitutoyo Dial Caliper Metric Type (Jangka Sorong) | Rp1.199.900 |
| Mitutoyo Dial Caliper Gage | Rp9.599.900 |
| INGCO Vernier Caliper (Jangka Sorong) | Rp269.900 |
| ASIMETO Dial Caliper With Carbide Measuring Face (Jangka Sorong) | Rp1.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Dial%20Thickness%20Gauge%20(Alat%20ukur%20ketebalan)/67P113723223-4.jpg)
/P101002268-1.jpg)
/29P102248081-8.jpg)
/i1P110036649-1.jpg)
%20Dial%20Caliper/P102224663-1.jpg)

/P102944547-4.jpg)

/n9P105718837-4.jpg)
/ASIMETO%20Dial%20Caliper%20With%20Carbide%20Measuring%20Face%20(Jangka%20Sorong)/i0P110457648-1.jpg)
/n9P102944837-15.jpg)
/nfP102095843-6.jpg)

/qeP111995950-1.jpg)
/owP101517896-6.jpg)
/fcP102120552-2.jpg)
/14P106859040-1.jpg)
/ngP102944844-6.jpg)

/81P106112289-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)